




€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.33 | 41.47% |
25+ | €2.03 | 64.21% |
50+ | €1.44 | 74.58% |
100+ | €1.16 | 79.60% |
200+ | €1.06 | 81.27% |
500+ | €1.05 | 81.61% |
1000+ | €0.99 | 82.61% |
2500+ | €0.91 | 83.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2836-40 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
Flange diameter | 42 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |