




€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €3.06 | 42.50% |
25+ | €1.81 | 66.07% |
50+ | €1.24 | 76.79% |
100+ | €0.93 | 82.50% |
200+ | €0.86 | 83.93% |
1000+ | €0.80 | 85.00% |
2500+ | €0.72 | 86.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2734-30 |
Shaft diameter | 27 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
Flange diameter | 40 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |