




€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €2.66 | 45.53% |
25+ | €1.52 | 68.87% |
50+ | €0.99 | 79.77% |
100+ | €0.72 | 85.21% |
200+ | €0.63 | 87.16% |
500+ | €0.55 | 88.72% |
1000+ | €0.44 | 91.05% |
2500+ | €0.40 | 91.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |