




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €2.51 | 45.68% |
25+ | €1.35 | 70.78% |
50+ | €0.84 | 81.89% |
100+ | €0.59 | 87.24% |
200+ | €0.49 | 89.30% |
500+ | €0.46 | 90.12% |
1000+ | €0.44 | 90.53% |
2500+ | €0.38 | 91.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1420-07 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 7 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |