




€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.73 | - |
10+ | €2.58 | 45.38% |
25+ | €1.44 | 69.48% |
50+ | €0.93 | 80.32% |
100+ | €0.65 | 86.35% |
200+ | €0.59 | 87.55% |
500+ | €0.51 | 89.16% |
1000+ | €0.49 | 89.56% |
2500+ | €0.44 | 90.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1014-34 |
Shaft diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 34 mm |
Flange diameter | 17.5 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |