




€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
10+ | €2.45 | 46.03% |
25+ | €1.33 | 70.71% |
50+ | €0.84 | 81.59% |
100+ | €0.57 | 87.45% |
200+ | €0.46 | 89.96% |
500+ | €0.38 | 91.63% |
1000+ | €0.28 | 93.72% |
2500+ | €0.27 | 94.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 2 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |