




€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
10+ | €2.45 | 46.03% |
25+ | €1.31 | 71.13% |
50+ | €0.82 | 82.01% |
100+ | €0.55 | 87.87% |
200+ | €0.46 | 89.96% |
500+ | €0.40 | 91.21% |
2500+ | €0.32 | 92.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-0812-12 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |