




€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
10+ | €2.32 | 24.22% |
25+ | €1.77 | 42.24% |
50+ | €1.44 | 52.80% |
100+ | €1.22 | 60.25% |
200+ | €1.16 | 62.11% |
500+ | €1.12 | 63.35% |
1000+ | €1.06 | 65.22% |
2500+ | €1.05 | 65.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-2226-12 |
Shaft diameter | 1.3/8 in |
Outer diameter | 1.5/8 in |
Width | 3/4 in |
Flange diameter | 47.625 mm |
Flange thickness | 3.175 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |