




€3.00/ pieceexcl. VAT
€3.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.00 | - |
10+ | €2.32 | 22.78% |
25+ | €1.77 | 41.14% |
50+ | €1.41 | 53.16% |
100+ | €1.20 | 60.13% |
200+ | €1.14 | 62.03% |
500+ | €1.08 | 63.92% |
1000+ | €1.06 | 64.56% |
2500+ | €1.03 | 65.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1620-16 |
Shaft diameter | 1 in |
Outer diameter | 1.1/4 in |
Width | 1 in |
Flange diameter | 38.1 mm |
Flange thickness | 4.7752 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |