




€2.85/ pieceexcl. VAT
€3.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.85 | - |
10+ | €2.17 | 24.00% |
25+ | €1.58 | 44.67% |
50+ | €1.29 | 54.67% |
100+ | €1.06 | 62.67% |
200+ | €0.97 | 66.00% |
500+ | €0.93 | 67.33% |
1000+ | €0.91 | 68.00% |
2500+ | €0.86 | 70.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFI-1620-08 |
Shaft diameter | 1 in |
Outer diameter | 1.1/4 in |
Width | 1/2 in |
Flange diameter | 38.1 mm |
Flange thickness | 4.7752 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |