

€10.81/ pieceexcl. VAT
€13.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.81 | - |
10+ | €6.27 | 42.00% |
25+ | €3.55 | 67.14% |
50+ | €2.38 | 78.03% |
100+ | €1.77 | 83.66% |
200+ | €1.41 | 86.99% |
500+ | €1.31 | 87.87% |
1000+ | €1.24 | 88.58% |
2500+ | €1.16 | 89.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L500FM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® L500 |
Tread material | iglidur® L500 |
Maintenance | Maintenance-free |