

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.55 | 41.56% |
25+ | €2.09 | 65.62% |
50+ | €1.43 | 76.56% |
100+ | €1.03 | 83.12% |
200+ | €0.84 | 86.25% |
500+ | €0.74 | 87.81% |
1000+ | €0.70 | 88.44% |
2500+ | €0.65 | 89.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |