

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.17 | 42.01% |
25+ | €1.86 | 65.97% |
50+ | €1.27 | 76.74% |
100+ | €0.93 | 82.99% |
200+ | €0.74 | 86.46% |
500+ | €0.68 | 87.50% |
1000+ | €0.65 | 88.19% |
2500+ | €0.59 | 89.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L350FM-0507-07 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 7 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L350 |
Tread material | iglidur® L350 |
Maintenance | Maintenance-free |