

€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.59 | - |
10+ | €5.15 | 40.04% |
25+ | €3.34 | 61.06% |
50+ | €2.34 | 72.79% |
100+ | €1.77 | 79.42% |
200+ | €1.41 | 83.63% |
500+ | €1.20 | 86.06% |
1000+ | €1.08 | 87.39% |
2500+ | €1.03 | 88.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | L250FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L250 |
Tread material | iglidur® L250 |
Maintenance | Maintenance-free |