

€23.98/ pieceexcl. VAT
€29.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.98 | - |
10+ | €17.04 | 28.92% |
25+ | €12.43 | 48.18% |
50+ | €9.69 | 59.59% |
100+ | €8.13 | 66.09% |
200+ | €6.75 | 71.87% |
500+ | €5.11 | 78.68% |
1000+ | €4.41 | 81.62% |
2500+ | €4.07 | 83.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |