

€18.75/ pieceexcl. VAT
€22.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.75 | - |
10+ | €12.98 | 30.80% |
25+ | €9.31 | 50.35% |
50+ | €7.18 | 61.70% |
100+ | €5.97 | 68.19% |
200+ | €4.96 | 73.56% |
500+ | €3.78 | 79.84% |
1000+ | €3.23 | 82.78% |
2500+ | €2.93 | 84.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |