

€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.02 | - |
10+ | €10.89 | 32.03% |
25+ | €7.68 | 52.08% |
50+ | €5.83 | 63.58% |
100+ | €4.83 | 69.87% |
200+ | €4.03 | 74.85% |
500+ | €3.08 | 80.78% |
1000+ | €2.60 | 83.75% |
2500+ | €2.38 | 85.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |