

€12.71/ pieceexcl. VAT
€15.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.71 | - |
10+ | €8.32 | 34.53% |
25+ | €5.70 | 55.16% |
50+ | €4.28 | 66.37% |
100+ | €3.48 | 72.65% |
200+ | €2.87 | 77.43% |
500+ | €2.19 | 82.81% |
1000+ | €1.86 | 85.35% |
2500+ | €1.65 | 87.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |