

€8.17/ pieceexcl. VAT
€9.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.17 | - |
10+ | €4.85 | 40.70% |
25+ | €3.00 | 63.26% |
50+ | €2.09 | 74.42% |
100+ | €1.62 | 80.23% |
200+ | €1.33 | 83.72% |
500+ | €0.99 | 87.91% |
1000+ | €0.84 | 89.77% |
2500+ | €0.68 | 91.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |