

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.14 | 42.93% |
25+ | €2.47 | 65.97% |
50+ | €1.63 | 77.49% |
100+ | €1.24 | 82.98% |
200+ | €1.03 | 85.86% |
500+ | €0.76 | 89.53% |
1000+ | €0.63 | 91.36% |
2500+ | €0.49 | 93.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J350FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J350 |
Tread material | iglidur® J350 |
Maintenance | Maintenance-free |