

€10.85/ pieceexcl. VAT
€13.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.85 | - |
10+ | €6.76 | 37.65% |
25+ | €4.96 | 54.29% |
50+ | €4.28 | 60.60% |
100+ | €3.84 | 64.62% |
200+ | €3.10 | 71.45% |
500+ | €2.28 | 78.98% |
1000+ | €1.50 | 86.16% |
2500+ | €1.44 | 86.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |