

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.46 | 38.51% |
25+ | €2.22 | 60.47% |
50+ | €1.63 | 70.95% |
100+ | €1.35 | 76.01% |
200+ | €1.08 | 80.74% |
500+ | €0.80 | 85.81% |
1000+ | €0.49 | 91.22% |
2500+ | €0.46 | 91.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |