

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.36 | 38.54% |
25+ | €2.17 | 60.42% |
50+ | €1.56 | 71.53% |
100+ | €1.29 | 76.39% |
200+ | €1.03 | 81.25% |
500+ | €0.76 | 86.11% |
1000+ | €0.46 | 91.67% |
2500+ | €0.44 | 92.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |