

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €3.00 | 38.52% |
25+ | €1.88 | 61.48% |
50+ | €1.29 | 73.54% |
100+ | €1.03 | 78.99% |
200+ | €0.82 | 83.27% |
500+ | €0.61 | 87.55% |
1000+ | €0.36 | 92.61% |
2500+ | €0.32 | 93.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J3FM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J3 |
Tread material | iglidur® J3 |
Maintenance | Maintenance-free |