

€9.31/ pieceexcl. VAT
€11.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.31 | - |
10+ | €5.91 | 36.53% |
25+ | €4.03 | 56.73% |
50+ | €3.14 | 66.33% |
100+ | €2.72 | 70.82% |
200+ | €2.28 | 75.51% |
500+ | €1.90 | 79.59% |
1000+ | €1.44 | 84.49% |
2500+ | €1.29 | 86.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Flange diameter | 23 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |