

€8.04/ pieceexcl. VAT
€9.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.04 | - |
10+ | €4.98 | 38.06% |
25+ | €3.34 | 58.39% |
50+ | €2.55 | 68.32% |
100+ | €2.17 | 73.05% |
200+ | €1.86 | 76.83% |
500+ | €1.52 | 81.09% |
1000+ | €1.16 | 85.58% |
2500+ | €0.99 | 87.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-1820-11 |
Shaft diameter | 18 mm |
Outer Diameter | 11 mm |
Width | 20 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |