

€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.50 | 40.15% |
25+ | €2.89 | 61.62% |
50+ | €2.13 | 71.72% |
100+ | €1.73 | 77.02% |
200+ | €1.44 | 80.81% |
500+ | €1.16 | 84.60% |
1000+ | €0.86 | 88.64% |
2500+ | €0.72 | 90.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 12 mm |
Width | 14 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |