

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €5.57 | 10.94% |
25+ | €4.96 | 20.67% |
50+ | €4.66 | 25.53% |
100+ | €4.43 | 29.18% |
200+ | €3.90 | 37.69% |
500+ | €3.40 | 45.59% |
1000+ | €2.91 | 53.50% |
2500+ | €2.38 | 62.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-2428-16 |
Shaft diameter | 1.1/2 in |
Outer diameter | 1.3/4 in |
Width | 1 in |
Flange diameter | 50.8 mm |
Flange thickness | 3.175 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |