

€3.72/ pieceexcl. VAT
€4.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.72 | - |
10+ | €3.06 | 17.86% |
25+ | €2.45 | 34.18% |
50+ | €2.13 | 42.86% |
100+ | €1.90 | 48.98% |
200+ | €1.62 | 56.63% |
500+ | €1.35 | 63.78% |
1000+ | €1.16 | 68.88% |
2500+ | €0.87 | 76.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-1214-08 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 1/2 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |