

€2.95/ pieceexcl. VAT
€3.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.95 | - |
10+ | €2.26 | 23.23% |
25+ | €1.71 | 41.94% |
50+ | €1.39 | 52.90% |
100+ | €1.18 | 60.00% |
200+ | €0.93 | 68.39% |
500+ | €0.74 | 74.84% |
1000+ | €0.63 | 78.71% |
2500+ | €0.44 | 85.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0809-04 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 1/4 in |
Flange diameter | 22.225 mm |
Flange thickness | 1.1684 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |