

€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €4.18 | 30.82% |
25+ | €2.85 | 52.83% |
50+ | €2.13 | 64.78% |
100+ | €1.62 | 73.27% |
200+ | €1.29 | 78.62% |
500+ | €0.99 | 83.65% |
1000+ | €0.80 | 86.79% |
2500+ | €0.57 | 90.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |