

€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €3.86 | 30.48% |
25+ | €2.60 | 53.08% |
50+ | €1.92 | 65.41% |
100+ | €1.44 | 73.97% |
200+ | €1.16 | 79.11% |
500+ | €0.87 | 84.25% |
1000+ | €0.68 | 87.67% |
2500+ | €0.46 | 91.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-1012-05 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |