




€27.70/ pieceexcl. VAT
€33.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.70 | - |
10+ | €19.30 | 30.32% |
25+ | €14.17 | 48.83% |
50+ | €12.26 | 55.76% |
100+ | €11.82 | 57.34% |
200+ | €10.37 | 62.55% |
500+ | €9.99 | 63.92% |
1000+ | €9.35 | 66.26% |
2500+ | €8.72 | 68.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |