IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-4044-30

  • ERIKS:13565462
Image 1
Image 2
Image 1
Image 2
Save to list

€16.07/ pieceexcl. VAT

€19.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.07

-

10+

€11.08

31.09%

25+

€8.00

50.24%

50+

€6.78

57.80%

100+

€6.35

60.52%

200+

€5.61

65.13%

500+

€5.34

66.78%

1000+

€4.96

69.15%

2500+

€4.64

71.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free