IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-3034-26

  • ERIKS:13565458
Image 1
Image 2
Image 1
Image 2
Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.31

-

10+

€7.70

31.93%

25+

€5.47

51.60%

50+

€4.56

59.66%

100+

€4.12

63.53%

200+

€3.61

68.07%

500+

€3.42

69.75%

1000+

€3.15

72.10%

2500+

€2.93

74.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-3034-26
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
26 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free