IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-2528-11

  • ERIKS:13565453
Image 1
Image 2
Image 1
Image 2
Save to list

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.14

-

10+

€4.77

33.24%

25+

€3.27

54.26%

50+

€2.58

63.83%

100+

€2.15

69.95%

200+

€1.90

73.40%

500+

€1.77

75.27%

1000+

€1.58

77.93%

2500+

€1.46

79.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-2528-11
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
11 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free