




€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €5.68 | 32.81% |
25+ | €3.97 | 53.03% |
50+ | €3.21 | 62.02% |
100+ | €2.77 | 67.19% |
200+ | €2.47 | 70.79% |
500+ | €2.26 | 73.26% |
1000+ | €2.09 | 75.28% |
2500+ | €1.92 | 77.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 30 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |