




€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.82 | 33.88% |
25+ | €2.57 | 55.59% |
50+ | €1.94 | 66.45% |
100+ | €1.50 | 74.01% |
200+ | €1.35 | 76.64% |
500+ | €1.22 | 78.95% |
1000+ | €1.08 | 81.25% |
2500+ | €0.99 | 82.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |