IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-1618-12

  • ERIKS:13565440
Image 1
Image 2
Image 1
Image 2
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.57

34.27%

25+

€2.38

56.29%

50+

€1.81

66.78%

100+

€1.35

75.17%

200+

€1.22

77.62%

500+

€1.06

80.42%

1000+

€0.95

82.52%

2500+

€0.86

84.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-1618-12
Shaft diameter
16 mm
Outer Diameter
20 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free