




€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €3.34 | 34.33% |
25+ | €2.19 | 57.09% |
50+ | €1.63 | 67.91% |
100+ | €1.20 | 76.49% |
200+ | €1.06 | 79.10% |
500+ | €0.93 | 81.72% |
1000+ | €0.82 | 83.96% |
2500+ | €0.74 | 85.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |