




€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.83 | - |
10+ | €3.15 | 34.65% |
25+ | €2.07 | 57.09% |
50+ | €1.50 | 68.90% |
100+ | €1.06 | 77.95% |
200+ | €0.95 | 80.31% |
500+ | €0.82 | 83.07% |
1000+ | €0.70 | 85.43% |
2500+ | €0.67 | 86.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |