




€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.89 | 35.59% |
25+ | €1.88 | 58.05% |
50+ | €1.35 | 69.92% |
100+ | €0.91 | 79.66% |
200+ | €0.82 | 81.78% |
500+ | €0.68 | 84.75% |
1000+ | €0.61 | 86.44% |
2500+ | €0.55 | 87.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-0810-06 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |