




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.95 | 42.80% |
25+ | €1.79 | 65.31% |
50+ | €1.33 | 74.17% |
100+ | €1.03 | 80.07% |
200+ | €0.82 | 84.13% |
500+ | €0.59 | 88.56% |
1000+ | €0.46 | 91.14% |
2500+ | €0.38 | 92.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |