IGUS

IGUS Flanged bushing Maintenance-free iglidur® H1 /iglidur® H1 H1FM-4044-30

  • ERIKS:13565317
Image 1
Save to list

€20.46/ pieceexcl. VAT

€24.76incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.46

-

10+

€14.63

28.51%

25+

€11.17

45.40%

50+

€9.52

53.48%

100+

€8.93

56.36%

200+

€7.98

61.00%

500+

€6.56

67.97%

1000+

€5.19

74.65%

2500+

€4.71

76.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1FM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free