

€11.13/ pieceexcl. VAT
€13.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.13 | - |
10+ | €7.41 | 33.45% |
25+ | €5.26 | 52.73% |
50+ | €4.28 | 61.60% |
100+ | €3.86 | 65.36% |
200+ | €3.34 | 69.97% |
500+ | €2.74 | 75.43% |
1000+ | €2.13 | 80.89% |
2500+ | €1.90 | 82.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-2023-30 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |