

€10.24/ pieceexcl. VAT
€12.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.24 | - |
10+ | €6.73 | 34.32% |
25+ | €4.67 | 54.36% |
50+ | €3.78 | 63.08% |
100+ | €3.36 | 67.16% |
200+ | €2.87 | 71.99% |
500+ | €2.38 | 76.81% |
1000+ | €1.82 | 82.19% |
2500+ | €1.63 | 84.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |