

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.41 | 39.27% |
25+ | €2.77 | 61.78% |
50+ | €2.09 | 71.20% |
100+ | €1.77 | 75.65% |
200+ | €1.39 | 80.89% |
500+ | €1.16 | 84.03% |
1000+ | €0.84 | 88.48% |
2500+ | €0.74 | 89.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |