

€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.82 | - |
10+ | €4.07 | 40.39% |
25+ | €2.51 | 63.23% |
50+ | €1.84 | 72.98% |
100+ | €1.50 | 77.99% |
200+ | €1.18 | 82.73% |
500+ | €0.95 | 86.07% |
1000+ | €0.70 | 89.69% |
2500+ | €0.63 | 90.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1FM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |