

€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.97 | - |
10+ | €5.64 | 37.08% |
25+ | €3.84 | 57.20% |
50+ | €2.95 | 67.16% |
100+ | €2.53 | 71.82% |
200+ | €2.41 | 73.09% |
500+ | €2.19 | 75.64% |
1000+ | €2.00 | 77.75% |
2500+ | €1.82 | 79.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |