

€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.19 | 43.81% |
25+ | €1.86 | 67.22% |
50+ | €1.24 | 78.26% |
100+ | €0.93 | 83.61% |
200+ | €0.74 | 86.96% |
500+ | €0.67 | 88.29% |
1000+ | €0.61 | 89.30% |
2500+ | €0.51 | 90.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |